Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAND WINCH LIFT OPTION - DECK PLATFORM

  • Mfr # A-LIFT-DK

  • Zoro # G301795404


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Application
Compact lift trucks are designed to lift material to and from shelves, move office equipment, and install ceiling/wall appliances.
Overall Width
20.5
Size
24.25 x 20.5 x 6.125
Height
6.125
Features
Lightweight portable lifts are great for hundreds of applications. Manual cable winch easily raises and lowers forks. Counterbalance weight design keeps unit from tipping with heavy loads. Hold-down device secures carriage during transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LIFT-DK
Zoro #
G301795404
UPC #
691215049993
Country of Origin
China

Dimensions

Overall Width
20.5
Size
24.25 x 20.5 x 6.125
Height
6.125
Width
20.5

Details

Application
Compact lift trucks are designed to lift material to and from shelves, move office equipment, and install ceiling/wall appliances.
Features
Lightweight portable lifts are great for hundreds of applications. Manual cable winch easily raises and lowers forks. Counterbalance weight design keeps unit from tipping with heavy loads. Hold-down device secures carriage during transport
For Use With
A-LIFT-R, A-LIFT-R-HP, A-LIFT-S, A-LIFT-S-HP, A-LIFT-S-EHP, A-LIFT-CB, A-LIFT-CB-HP, A-LIFT-CB-EHP
Color
Blue
Material
Steel

Description

Optional Deck Platform for Hand Winch Lift Truck. Works only when forks are flipped down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.