Handheld Stretch Wrap Dispenser, 5x3"
Mfr # SWD-2/3
Zoro # G1750907
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Material
Plastic
Overall Length
2
Color
Red/Black
Width
3
Overall Height
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWD-2/3
Zoro #
G1750907
UPC #
691215079150
Country of Origin
China
Dimensions
Overall Length
2
Width
3
Overall Height
7
Length
2
Height
7
Details
Item
Handheld Stretch Wrap Dispenser,5x3"
Material
Plastic
Color
Red/Black
For Use With
The stretch wrap dispenser handle is made of plastic and allows for easy stretch wrap dispensing with spin handle.
Description
Handheld Stretch Wrap Dispenser,5x3 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.