Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Connection, 107-7/8 in. L

  • Mfr # CSEC-108

  • Zoro # G3347736


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
9 ft
Overall Height
41 1/2 in
Top Rail Height
41 1/2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSEC-108
Zoro #
G3347736
UPC #
691215060035
Country of Origin
United States

Dimensions

Overall Length
9 ft
Overall Height
41 1/2 in
Top Rail Height
41 1/2 in
Outside Dia.
1-1/4"
Wall Thickness
1/8"
Mounting Dimension
4" x 4"
Slotted Hole Size
3/8"
Midrail Height
20 15/16 in
Mounting Plate Dimensions
4 in x 4 in
Dia.
1-1/4"
Pipe Diameter
1-1/4"
Post Thickness
1-1/4"
Handrail Dimensions
1 1/4 in
Mid-Rail Height
21 in
Mounting Plate Width
4 in
Mounting Plate Length
4 in
Handrail Width
1 1/4 in
Mounting Hole Diameter
7/8 in

Details

Material
Steel
Color
Yellow
Includes
Hardware
Handrail Shape
Square
For Use With
Mfr. No. SQ-108-TB, SQ-108
Number of Mounting Holes
8
Handrail Component
Handrail Connection
Item
Connecting Rail
Handrail Component Material
Steel
Finish
Powder Coated
Product Type
Handrail Section
Number of Rail Levels
2
Includes Toeboard
Toe Board Not Included
Includes Mounting Hardware
Mounting Hardware Included
Compatible Manufacturer Model Number
SQ-108-TB, SQ-108
Rail Mounting Style
Bolt-On

Description

Handrail Connection, Handrail Shape Square, Handrail Component Material Steel, Top Rail Height 41 1/2 in, 9 ft, Handrail Dimensions 1 1/4 in, Color Yellow, Mounting Plate Dimensions 4 in x 4 in, For Use With Mfr. No. SQ-108-TB, SQ-108, Includes Hardware, Overall Height 41 1/2 in, Number of Mounting Holes 8, Midrail Height 20 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.