Zoro Homepage

Hard Rubber Wheel 10x2.5 Black

  • Mfr # WHL-HR-10X2.5

  • Zoro # G605444268


product price: $12.29
/ea

Key Features

Size
10 x 2.6875 x 10
Overall Depth
10
Overall Height
10
Material
Hard Rubber
Overall Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHL-HR-10X2.5
Zoro #
G605444268
UPC #
691215335256
Country of Origin
China

Dimensions

Size
10 x 2.6875 x 10
Overall Depth
10
Overall Height
10
Overall Length
10
Overall Width
2.6875

Details

Material
Hard Rubber
Color
Black

Description

The HR hard rubber wheel is 60 (+/-5) Durometer shore (D) with high impact molded hard rubber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.