Zoro Homepage

Hard Rubber Wheel 2" .1K Black

  • Mfr # WHL-HR-2

  • Zoro # G105444324


product price: $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

Size
2 x 1 x 2
Material
Hard Rubber
Overall Length
2
Overall Height
2
Load Capacity
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHL-HR-2
Zoro #
G105444324
UPC #
691215335263
Country of Origin
China

Dimensions

Size
2 x 1 x 2
Overall Length
2
Overall Height
2
Overall Depth
2
Overall Width
1

Details

Material
Hard Rubber
Load Capacity
100
Color
Black

Description

The HR hard rubber wheel is 60 (+/-5) Durometer shore (D) with high impact molded hard rubber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.