Zoro Homepage

HARDWOOD DOLLY OPTION-4 FT METAL HOOK

  • Mfr # HOOK-8

  • Zoro # G701793437


product price: $47.35
/ea

Key Features

Overall Height
1.75
Overall Length
48
Overall Width
4.5
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOOK-8
Zoro #
G701793437
UPC #
691215023504
Country of Origin
China

Dimensions

Overall Height
1.75
Overall Length
48
Overall Width
4.5
Platform Length
48"
Height
1.75
Size
48 x 4.5 x 1.75
Width
4.5
Depth
48
Length
48

Details

Material
Steel
Color
Silver
Assembled
Yes
Load Capacity
1500 lb
For Use With
ACP-1824-9, ACP-2130-9, ACP-2136-20, ACP-2436-20, ACP-2442-20, ACP-4042-20, HDOF-1624-9, HDOF-2436-9, HDOF-1624-12, HDOF-2436-12, HDOF-1624-9-NM, HDOF-2436-9-NM, HDOF-1624-12-NM, HDOF-2436-12-NM, HDOS-1624-9-E, HDOS-1624-9, HDOS-2436-9, HDOS-1624-12, HDOS-2436-12, HDOS-1624-9-NM, HDOS-2436-9-NM, HDOS-1624-12-NM, HDOS-2436-12-NM, FDOL-1624-9, FDOL-2436-9, FDOL-1624-12, FDOL-2436-12, FDOL-2448-12, HDOR-1830-12, HDOC-1218-9, HDOC-1624-9, HDOC-1830-9, HDOSC-1624-12, HDOSC-2436-12
Includes
Hook
Features
Optional metal hook for ideal operation. Ideal for dollies for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Application
Metal hook for aluminum and steel plate dollies.
Weight
3

Description

Optional Metal Hook for Dollies. Allows the use to maneuver unit at a more ergonomic height. Easily attachable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.