
Hd Galvanized Barrier w/Curved Feet, Silver, 20.0938 in Length, Bright Zinc
Mfr # PRAIL-102-HD-G
Zoro # G1749610
product price:Â $166.99
/eaKey Features
Color
Silver
Overall Length
20.0938 in
Material
Steel
Application
The light weight crowd control interlocking barrier is attractive and the functional design is ideal for directing personnel.
Finish
Bright Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRAIL-102-HD-G
Zoro #
G1749610
UPC #
691215031424
Country of Origin
China
Dimensions
Overall Length
20.0938 in
Size
20.0938 x 101.75 x 40.3125
Overall Height
40.3125
Overall Width
101.75 in
Details
Item
Hd Galvanized Barrier w/Curved Feet
Color
Silver
Material
Steel
Application
The light weight crowd control interlocking barrier is attractive and the functional design is ideal for directing personnel.
Finish
Bright Zinc
Features
Attractive and functional design ideal for directing personnel. Each railing includes connectors to attach multiple units end-to-end. Feet are removable so railing will lay flat for shipping and storage. Rugged welded steel construction long lasting use
Weight
56
Product Type
Hd Galvanized Barrier w/Curved Feet
Description
Hd Galvanized Barrier w/Curved Feet
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.