Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Magnetic Hanging Sweeper, 48"

  • Mfr # HDMS-48

  • Zoro # G5439099


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Strip Application
Hanging Magnetic Sweepers are ideal for cleaning industrial settings, parking lots, and loading areas. 
Length
5
Temp. Range
175 Degrees F
Strip Features
Heady-duty sweeper is hang-type in order to easily attach to your vehicle. Ideal for sweeping parking lots and warehouses with ease. Fully assembled and ready for use. Minimizes manual labor and clean up time
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMS-48
Zoro #
G5439099
UPC #
691215109154
Country of Origin
China

Dimensions

Length
5

Details

Item
HD Magnetic Hanging Sweeper,48"
Material
Steel
Strip Application
Hanging Magnetic Sweepers are ideal for cleaning industrial settings, parking lots, and loading areas. 
Temp. Range
175 Degrees F
Strip Features
Heady-duty sweeper is hang-type in order to easily attach to your vehicle. Ideal for sweeping parking lots and warehouses with ease. Fully assembled and ready for use. Minimizes manual labor and clean up time

Description

HD Magnetic Hanging Sweeper,48 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.