Zoro Homepage

HD One Piece Steel Round Tube Cargo Bar

  • Mfr # CB-7-S

  • Zoro # G5440541


product price: $65.75
/ea

Key Features

Color
Silver
Overall Length
4.25
Material
Steel
For Use With
During transport, keep trailer contents securely in place with these easy to use Cargo Bars.
Width
89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-7-S
Zoro #
G5440541
UPC #
691215010740
Country of Origin
China

Dimensions

Overall Length
4.25
Width
89
Length
104 in
Overall Width
89
Depth
4.25
Overall Height
3.5
Size
4.25 x 89 x 3.5
Height
3.5

Details

Color
Silver
Item
HD One Piece Steel Round Tube Cargo Bar
Material
Steel
For Use With
During transport, keep trailer contents securely in place with these easy to use Cargo Bars.
Adjustment Type
Ratchet
Product Type
HD One Piece Steel Round Tube Cargo Bar
Features
Cargo bar keeps trailer contents in place to eliminate damaged goods. A simple mechanical lock to ensure that it will not vibrate loose. Constructed of square tubing with a wall construction that is lightweight yet extremely strong. Square articulating steel end plates feature pads for positive gripping action

Description

HD One Piece Steel Round Tube Cargo Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.