HD Premium Scissor Cart, 600 lb. Cap, 19"W, 33"L

  • Mfr # CART-600-S-FR

  • Zoro # G5425695


product price:  $1,033.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
20 in.
Overall Length
40 in.
Overall Height
37 in.
Width
20
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-600-S-FR
Zoro #
G5425695
UPC #
691215084857
Country of Origin
China

Dimensions

Overall Width
20 in.
Overall Length
40 in.
Overall Height
37 in.
Width
20
Height
37 in

Details

Color
Blue
Material
Steel
For Use With
Material Handling

Description

HD Premium Scissor Cart,600 lb.,19 x 33

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.