Zoro Homepage

HD Rectangular, Rubber Ramp, 23.625 Wide

  • Mfr # RCR-23

  • Zoro # G5436956


product price: $45.19
/ea

Key Features

Load Capacity
4000 lbs
Overall Length
9.6875 in
Overall Width
23.625 in
Material
Rubber
Threshold Type
HD Rectangular,Rubber Ramp,23.625 Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCR-23
Zoro #
G5436956
UPC #
691215091855
Country of Origin
China

Dimensions

Overall Length
9.6875 in
Overall Width
23.625 in
Overall Height
3.625 in

Details

Item
HD Rectangular,Rubber Ramp,23.625 Wide
Load Capacity
4000 lbs
Material
Rubber
Threshold Type
HD Rectangular,Rubber Ramp,23.625 Wide
Color
Black

Description

HD Rectangular,Rubber Ramp,23.625 Wide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.