Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD ROLL-OUT SHELVING ADDON

  • Mfr # VRSOR-A-60

  • Zoro # G216383765


product price: $2,124.99
/ea
Sold in multiples of 2 for $4,249.98
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Blue
Finish
Powder Coat
Number of Shelves
4
Height
80 in
Width
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRSOR-A-60
Zoro #
G216383765
UPC #
691215378185
Country of Origin
China

Dimensions

Height
80 in
Width
57 in

Details

Color
Blue
Finish
Powder Coat
Number of Shelves
4
Load Capacity
6000 lb
Material
Steel

Description

Heavy Duty roll-out shelving add on unit is an excellent choice to support and store large items such as dies, fixtures and machinery. Shelves should be rolled out one at a time for simple product placement, as well as, personnel safety. All steel construction with powder coat finish. Mounting holes are pre drilled. Assembly hardware is included. Mounting hardware is available separately.


  • Shelves can be extended outward 20"
  • Shelves are lockable in extended position
  • Individual shelf heights are adjustable
  • Top shelf is fixed and non-adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.