Zoro Homepage

HD U Shape Platform Scale, 6000 lb Capacity

  • Mfr # VPU-6

  • Zoro # G603527512


product price: $1,347.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Capacity
6000
Overall Width
48
Overall Length
56
Overall Height
4.75
Scale Dimensions
56 x 48 x 4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPU-6
Zoro #
G603527512
UPC #
691215079518
Country of Origin
China

Dimensions

Overall Width
48
Overall Length
56
Overall Height
4.75
Scale Dimensions
56 x 48 x 4.75
Width
48
Height
4.75
Length
56
Depth
56

Details

Capacity
6000
Material
Steel
Power Source
Electric - Corded
Special Features
Heavy duty steel withstands demanding industrial environments. U-frame scale design specifically handles pallets. Two wheel and handle design is easily moved by one person. Four sensor design accurately reads weights
Application
The "U" shaped platform scale is constructed of heavy-duty steel to withstand the most demanding industrial environments.
Color
Blue
Platform Material
Steel
Net Weight
108

Description

The "U" shaped platform scale is constructed of heavy-duty steel to withstand the most demanding industrial environments. This U-frame scale is designed specially to handle pallets, and is easy to move and store. Ideal for moving around the work place where there is not enough room for a fixed scale. Scale is suitable for weighing in a warehouse, storehouse or general use. The scale is light weight and can be easily moved by one person with its two (2) wheels and handle. The scale comes equipped with four (4) heavy duty load cells and a deluxe indicator head. Accuracy is +/-0.1% of the applied load.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.