
Heavy Duty Alum Wheel Riser, 24x12x120
Mfr # ATWR-24-12-120
Zoro # G4995816
product price: $1,778.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Overall Height
11.9375
Overall Length
120
Overall Width
24
Load Capacity
30000
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATWR-24-12-120
Zoro #
G4995816
UPC #
691215003315
Country of Origin
United States
Dimensions
Overall Height
11.9375
Overall Length
120
Overall Width
24
Height
11.9375
Width
24
Details
Load Capacity
30000
Material
Aluminum
Item
Heavy Duty Alum Wheel Riser,24x12x120
Description
Heavy Duty Alum Wheel Riser,24x12x120
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.