Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Alum Wheel Riser, 24x6x54

  • Mfr # ATWR-24-6-54

  • Zoro # G4995755


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.9375
Overall Length
54
Overall Width
24
Load Capacity
30000
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATWR-24-6-54
Zoro #
G4995755
UPC #
691215003377
Country of Origin
United States

Dimensions

Overall Height
5.9375
Overall Length
54
Overall Width
24
Height
5.9375
Width
24

Details

Load Capacity
30000
Material
Aluminum
Item
Heavy Duty Alum Wheel Riser,24x6x54

Description

Heavy Duty Alum Wheel Riser,24x6x54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.