Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Alum Wheel Riser, 24x8x108

  • Mfr # ATWR-24-8-108

  • Zoro # G4995737


product price: $1,429.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
7.9375
Overall Length
108
Overall Width
24
Level Length
7 ft
Load Capacity
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATWR-24-8-108
Zoro #
G4995737
UPC #
691215003391
Country of Origin
United States

Dimensions

Overall Height
7.9375
Overall Length
108
Overall Width
24
Level Length
7 ft
Height
7.9375
Width
24

Details

Load Capacity
30000
Material
Aluminum
Item
Heavy Duty Alum Wheel Riser,24x8x108
Load Capacity - Maximum
30,000 lb

Description

Material Aluminum, Overall Height 7 in, Level Length 7 ft, Overall Width 24 in, Overall Length 9 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.