Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Cantilever Single-Side Upright

  • Mfr # HU-C-14-36

  • Zoro # G5217880


product price: $1,268.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Width
5
Color
Blue
For Use With
HSA-C-30, HSA-C-36, HIA-C-30, HIA-C-36, HDSA-C-36, XHDSA-C-36, HB-C-14-3, HB-C-14-4, HB-C-14-5, HB-C-14-6, HB-C-14-7, HB-C-14-8
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU-C-14-36
Zoro #
G5217880
UPC #
691215056861
Country of Origin
China

Dimensions

Overall Height
168
Overall Width
5
Width
5
Length
48.5
Depth
48.5
Height
168
Overall Length
48.5
Size
48.5 x 5 x 168

Details

Material
Steel
Color
Blue
For Use With
HSA-C-30, HSA-C-36, HIA-C-30, HIA-C-36, HDSA-C-36, XHDSA-C-36, HB-C-14-3, HB-C-14-4, HB-C-14-5, HB-C-14-6, HB-C-14-7, HB-C-14-8
Item
Cantilever Single-Side Upright
Capacity
17600
Application
Heavy-Duty Cantilever Racks are completely adjustable for application specific design flexibility.
Net Weight
410
Features
Upright design is completely adjustable for application specific design flexibility. Arms feature lips to prevent product from falling off. Arms are adjustable up and down the length of the upright. Heavy duty design easily handles high capacities

Description

Hvy Dty Cantilever Single-Side Upright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.