Zoro Homepage

Heavy Duty Column Guard

  • Mfr # CGP-24

  • Zoro # G0987397


product price: $507.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
35.625
Width
29.625
Overall Length
35.625
Overall Height
23.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGP-24
Zoro #
G0987397
UPC #
691215010979
Country of Origin
United States

Dimensions

Length
35.625
Width
29.625
Overall Length
35.625
Overall Height
23.75
Overall Width
29.625
Depth
35.625
Height
23.75

Details

Material
Steel
Color
Yellow
Item
Heavy Duty Column Guard
Finish
Powder Coat
Features
Two piece design for protecting vertical support members. Includes hardware to connect both pieces together. Heavy-duty welded steel construction for added strength. Base plate includes pre-drilled mounting holes
Weight
92

Description

Heavy Duty Column Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.