Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Cradle Cart

  • Mfr # DCC-28120-10

  • Zoro # G5217101


product price: $1,456.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Blue
Product Dimensions
123.0625 x 31.5 x 32.375
Width
31.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC-28120-10
Zoro #
G5217101
UPC #
691215050753
Country of Origin
United States

Dimensions

Product Dimensions
123.0625 x 31.5 x 32.375
Width
31.5
Overall Width
31.5
Depth
123.0625
Height
32.375
Overall Height
32.375
Length
123.0625
Overall Length
123.0625

Details

Item
Heavy Duty Cradle Cart
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Blue
Finish
Powder Coat
Number of Caster Wheels
4
Features
Move and store pipe, channel, bar stock, barrels, or drums. Open design makes loading and unloading easy. Diamond pattern casters allow tilt going over thresholds. Steel construction includes powder coat for durability
Load Capacity
10000

Description

Heavy Duty Cradle Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.