Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Cradle Cart

  • Mfr # DCC-2860-10

  • Zoro # G5216928


product price: $1,255.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Blue
Overall Length
63.0625
Number of Caster Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC-2860-10
Zoro #
G5216928
UPC #
691215050760
Country of Origin
United States

Dimensions

Overall Length
63.0625
Width
31.5
Overall Height
32.375
Product Dimensions
63.0625 x 31.5 x 32.375
Depth
63.0625
Length
63.0625
Overall Width
31.5
Height
32.375

Details

Item
Heavy Duty Cradle Cart
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Blue
Number of Caster Wheels
4
Load Capacity
10000
Finish
Powder Coat
Features
Move and store pipe, channel, bar stock, barrels, or drums. Open design makes loading and unloading easy. Diamond pattern casters allow tilt going over thresholds. Steel construction includes powder coat for durability

Description

Heavy Duty Cradle Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.