Heavy Duty Ergo Handle Cart, Steel, 4000 lb Load Capacity, 3 Shelves, 72" L, 24" W
- Mfr # DH-PH4-2460-3
- Zoro # G5439975
product price:Â
$
889.99
/ea
Key Features
Overall Length
72"
Overall Width
24"
Material
Steel
Color
Blue
Load Capacity
4000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-PH4-2460-3
- Zoro #
- G5439975
- UPC #
- 691215121224
- Country of Origin
- United States
Dimensions
- Overall Length
- 72"
- Overall Width
- 24"
- Platform Length
- 65.5"
- Shelf Length
- 60"
- Caster Wheel Width
- 2"
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 4000 lb
- Item
- Heavy Duty Ergo Handle Cart
- Number of Shelves
- 3
- Includes
- Rolls on 2 rigid, 2 swivel 8" x 2" casters with roller bearings.
- Wheel Material
- Glass Filled Nylon
- Features
- The patented ergonomic handle decreases fatigue by allowing the operator to easily maneuver the cart.
- Assembled
- No
- Application
- The Ergo-Handle Cart is constructed of heavy-duty steel.
Description
HD Ergo Handle Cart,3 Shelf,24x60
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.