Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty King Pin Carousel

  • Mfr # CA-KP-4848-6

  • Zoro # G5218416


product price: $1,932.93
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
6000
Height
0.38 in
Material
Steel
Color
Yellow
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-KP-4848-6
Zoro #
G5218416
UPC #
691215059732
Country of Origin
United States

Dimensions

Height
0.38 in

Details

Item
Heavy Duty King Pin Carousel
Load Capacity
6000
Material
Steel
Color
Yellow
Finish
Painted
Product Type
Heavy Duty King Pin Carousel

Description

Heavy Duty King Pin Carousel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.