Heavy Duty Low Profil Hopper 1.5 Cubic Yard Hunter Green

  • Mfr # H-150-HD-GRN-H

  • Zoro # G1747337


product price: $1,570.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Outside Width
51"
Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
56.5625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-150-HD-GRN-H
Zoro #
G1747337
UPC #
691215227841
Country of Origin
United States

Dimensions

Outside Width
51"
Platform Length
56.5625"
Fork Pocket Depth
22 in
Overall Length
56-9/16"
Fork Pocket Height
2 in
Overall Width
51"
Fork Pocket Width
7 in
Overall Height
38-11/16"
Lip Height
26-15/16 in

Details

Material
Steel
Color
Hunter Green
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Hopper Release
Cable Release
Includes
Safety Restraint
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Volume Capacity
1.5 yd³
Dump Angle
90 Degrees
Hopper Base
Low Profile
Application
Perfect for fitting in low-height areas

Description

Item Low Profile Hopper,Hd,1.5 cu. yd.,6K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.