Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Low Profil Hopper 1.5 Cubic Yard Red

  • Mfr # H-150-HD-SR

  • Zoro # G4987258


product price: $1,570.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
56.5625"
Overall Width
51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-150-HD-SR
Zoro #
G4987258
UPC #
691215082150
Country of Origin
United States

Dimensions

Platform Length
56.5625"
Overall Width
51"
Overall Length
56-9/16"
Fork Pocket Depth
22 in
Fork Pocket Height
2 in
Overall Height
38-11/16"
Fork Pocket Width
7 in
Lip Height
26-15/16 in

Details

Material
Steel
Color
RED
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Includes
Safety Restraint
Hopper Base
Low Profile
Hopper Release
Cable Release
Dump Angle
90 Degrees
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Application
Perfect for fitting in low-height areas

Description

Item Self Dumping Hopper,HD,1.5 cu. yd.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.