Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Low Profile Hopper 1 Cubic Yard Green

  • Mfr # H-100-HD-GRN-T

  • Zoro # G4987486


product price: $1,333.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Outside Width
51"
Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
51.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-100-HD-GRN-T
Zoro #
G4987486
UPC #
691215082129
Country of Origin
United States

Dimensions

Outside Width
51"
Platform Length
51.25"
Fork Pocket Depth
22 in
Fork Pocket Height
2 in
Fork Pocket Width
7 in
Overall Width
51"
Overall Height
28-3/16"
Overall Length
51-1/4"
Lip Height
20-5/8 in

Details

Material
Steel
Color
Green
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Volume Capacity
1 yd³
Dump Angle
90 Degrees
Hopper Base
Low Profile
Includes
Safety Restraint
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Application
Perfect for fitting in low-height areas

Description

Item Self Dumping Hopper,HD,1 cu. yd.,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.