Zoro Homepage

Heavy Duty Low Profile Hopper .25 Cubic Yard Blue

  • Mfr # H-25-HD

  • Zoro # G4987081


product price: $836.99
/ea
Item requires special delivery charges. A $112.00 per item surcharge will be applied.

Key Features

Outside Width
27"
Material
Steel
Color
Blue
Load Capacity
6000 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-25-HD
Zoro #
G4987081
UPC #
691215021685
Country of Origin
United States

Dimensions

Outside Width
27"
Platform Length
46.1875"
Fork Pocket Width
7"
Fork Pocket Depth
22"
Fork Pocket Height
2"
Overall Width
27"
Overall Length
46-3/16"
Overall Height
21-3/8"
Lip Height
14-9/16"

Details

Material
Steel
Color
Blue
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Hopper Base
Low Profile
Load Capacity - Hoppers and Cube Trucks
6000 lb.
Includes
Safety Restraint
Volume Capacity
0.25 yd³
Color - Hoppers and Cube Trucks
Blue
Dump Angle
90 Degrees
Cubic Yard Capacity
1/4 cu. yd.
Finish
Powder Coated
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Application
The Heavy Duty Low Profile 90 degree self-dumping steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop

Description

Item Self Dumping Hopper,HD,.25 cu. yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.