Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Low Profile Hopper .50 Cubic Yard Silver Lining

  • Mfr # H-50-HD-SL

  • Zoro # G1747949


product price: $1,075.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Outside Width
27"
Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
51.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-50-HD-SL
Zoro #
G1747949
UPC #
691215228459
Country of Origin
United States

Dimensions

Outside Width
27"
Platform Length
51.25"
Fork Pocket Depth
22 in
Fork Pocket Height
2 in
Overall Height
28-3/16"
Overall Length
51-1/4"
Overall Width
27"
Fork Pocket Width
7 in
Lip Height
20-5/8 in

Details

Material
Steel
Color
Silver Lining
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Hopper Base
Low Profile
Includes
Safety Restraint
Volume Capacity
0.5 yd³
Dump Angle
90 Degrees
Application
Perfect for fitting in low-height areas

Description

Item Low Profile Hopper Hd,.5 cu. yd.,6K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.