Zoro Homepage

HEAVY DUTY MOVING PADS POLYESTER/COTTON, PK12

  • Mfr # QPC-7280-VP-12PK

  • Zoro # G501795433


product price: $252.99
/pk 12, $21.08/ea
Free Shipping & Returns

Key Features

Material
Polyester/Cotton
Length
80
Width
72
Weight
84
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPC-7280-VP-12PK
Zoro #
G501795433
UPC #
691215323604
Country of Origin
China

Dimensions

Length
80
Width
72
Height
1
Size
80 x 72 x 1
Overall Length
80
Depth
80
Overall Height
1
Overall Width
72

Details

Material
Polyester/Cotton
Weight
84
Color
Blue
Features
Polyester/cotton fabric. Lightweight design. Compact for storage when not in use. Large size for covering an array of items
Application
Cushion and protect furniture, machinery, and electronic equipment.

Description

Cushion and protect furniture, machinery, and electronic equipment. Each pad measures 72" wide by 80" long. Units are sold a dozen at a time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.