Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Pallet Rack Guard

  • Mfr # HDPRG-42

  • Zoro # G5439065


product price: $282.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
8
Material
Steel
Finish
Powder Coat
Length
8
Weight
98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPRG-42
Zoro #
G5439065
UPC #
691215087834
Country of Origin
United States

Dimensions

Depth
8
Length
8
Height
42.3125
Width
42.125
Overall Length
8
Overall Height
42.3125
Overall Width
42.125
Outside Dia.
4.5

Details

Item
Heavy Duty Pallet Rack Guard
Material
Steel
Finish
Powder Coat
Weight
98
Color
Yellow
Features
Heavy-duty pallet rack guard construction is for durability and long life. Offset base plates allow close placement to racking legs. Heavy structural mid-rail provides extra protection against impacts. Use in industrial applications for optimal results

Description

Heavy Duty Pallet Rack Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.