Heavy Duty Panel Cart 4000lb Poly-On-Steel 5 x 2 Casters 36 x 29 1/2

  • Mfr # PRCT-HD

  • Zoro # G1749708


product price: $579.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34
Overall Length
36
Overall Width
30 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCT-HD
Zoro #
G1749708
UPC #
691215031462
Country of Origin
United States

Dimensions

Overall Height
34
Overall Length
36
Overall Width
30 in.
Platform Length
36"
Deck Length
36 in
Deck Width
29.5 in
Caster Dia.
5"
Wheel Width
2 in

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Heavy Duty Panel Cart,4K,29-1/2 x 36
Assembled
No
Includes
(1) Steel Heavy Duty Panel Cart With Poly On Steel Casters
Features
Perfect for items such as sheets of paneling. Large capacity for handling loads both big and small. Features a side retainer lip that keeps cargo on the deck. Heavy-duty steel construction and powder coat finish for strength and durability
Caster Material
Poly on Steel

Description

Heavy Duty Panel Cart,4K,29-1/2 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.