Zoro Homepage

Heavy Duty Parking Hoop, Yellow

  • Mfr # PARK-P-38-S

  • Zoro # G5437656


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Depth
34
Material
Steel
Finish
Powder Coat
Length
34
Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PARK-P-38-S
Zoro #
G5437656
UPC #
691215107303
Country of Origin
China

Dimensions

Depth
34
Length
34
Height
18
Width
12
Overall Length
34
Overall Height
18
Overall Width
12
Outside Dia.
1.5 in
Raised Arm Height
18 in
Base Width
12 in

Details

Item
Heavy Duty Parking Hoop,Yellow
Material
Steel
Finish
Powder Coat
Weight
11
Color
Yellow
Features
Hoop bollards are ideal for industrial and distribution facilities. Features durable construction for lasting through the harshest environments. Bollard is fordable for simple access when not in use. Unit is lockable for extra protection and maximum efficiency

Description

Heavy Duty Parking Hoop,Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.