Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Self-Dump Hopper .25 Cubic Yard 6000 lb Black Semi Gloss

  • Mfr # D-25-HD-BLK-SG

  • Zoro # G1743231


product price: $795.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Semi Gloss Black
Load Capacity
6000 lb
Assembled
Yes
Platform Length
51.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-25-HD-BLK-SG
Zoro #
G1743231
UPC #
691215225496
Country of Origin
United States

Dimensions

Platform Length
51.875"
Overall Width
26"
Fork Pocket Height
2-1/2 in
Fork Pocket Width
7-1/2 in
Overall Length
51-7/8"
Overall Height
38-1/16"
Lip Height
38-1/16 in

Details

Material
Steel
Color
Semi Gloss Black
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Includes
Safety Restraint
Hopper Release
Bumper Release
Dump Angle
76 Degrees
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper Hd,.25 cu. yd.,6K,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.