Heavy Duty Self-Dump Hopper .25 Cubic Yard 6000 lb Hunter Green
Mfr # D-25-HD-GRN-H
Zoro # G1743329
product price: $803.99
/eaKey Features
Outside Width
26"
Material
Steel
Color
Hunter Green
Load Capacity
6000 lb
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-25-HD-GRN-H
Zoro #
G1743329
UPC #
691215225762
Country of Origin
United States
Dimensions
Outside Width
26"
Platform Length
51.875"
Fork Pocket Width
7-1/2 in
Overall Length
51-7/8"
Fork Pocket Height
2-1/2 in
Overall Height
38-1/16"
Overall Width
26"
Lip Height
38-1/16 in
Details
Material
Steel
Color
Hunter Green
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Includes
Safety Restraint
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Hopper Release
Bumper Release
Volume Capacity
0.25 yd³
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Dump Angle
76 Degrees
Application
Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Hd,.25 cu. yd.,6K,Hntr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.