Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss

  • Mfr # D-300-HD-BLK-SG

  • Zoro # G1743721


product price: $1,986.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Assembled
Yes
Platform Length
68.625"
Includes
Safety Restraint
Hopper Release
Bumper Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-300-HD-BLK-SG
Zoro #
G1743721
UPC #
691215225526
Country of Origin
United States

Dimensions

Platform Length
68.625"
Fork Pocket Height
2-1/2 in
Overall Height
51-13/16"
Overall Length
68-5/8"
Overall Width
81-3/4"
Fork Pocket Width
7-1/2 in
Lip Height
51-13/16 in

Details

Material
Steel
Color
Semi Gloss Black
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Includes
Safety Restraint
Hopper Release
Bumper Release
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Dump Angle
67 Degrees
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper Hd,3 cu. yd.,6K,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.