
Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Yellow
Mfr # D-300-HD-YEL
Zoro # G4989419
product price: $1,950.99
/eaKey Features
Material
Steel
Assembled
Yes
Platform Length
68.625"
Includes
Safety Restraint
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-300-HD-YEL
Zoro #
G4989419
UPC #
691215080767
Country of Origin
United States
Dimensions
Platform Length
68.625"
Overall Width
81-3/4"
Fork Pocket Width
7-1/2 in
Overall Height
51-13/16"
Overall Length
68-5/8"
Fork Pocket Height
2-1/2 in
Lip Height
51-13/16 in
Details
Material
Steel
Color
Yellow
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Includes
Safety Restraint
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Hopper Release
Bumper Release
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Dump Angle
67 Degrees
Application
Perfect for fitting in low height areas
Description
Item Self-Dump HD Hopper,3 cu. yd.,6K,Yellow
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.