Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Gray

  • Mfr # D-50-HD-GY-SG

  • Zoro # G4988999


product price:  $851.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Outside Width
32.5625"
Material
Steel
Assembled
Yes
Platform Length
51.875"
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-50-HD-GY-SG
Zoro #
G4988999
UPC #
691215081146
Country of Origin
United States

Dimensions

Outside Width
32.5625"
Platform Length
51.875"
Fork Pocket Width
7-1/2 in
Overall Height
38-1/16"
Fork Pocket Height
2-1/2 in
Overall Length
51-7/8"
Overall Width
33-9/16"
Lip Height
38-1/16 in

Details

Material
Steel
Color
Battleship Gray
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Includes
Safety Restraint
Volume Capacity
0.5 yd³
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Hopper Release
Bumper Release
Dump Angle
76 Degrees
Application
Perfect for fitting in low height areas

Description

Item Self-Dump HD Hopper,.5 cu. yd.,6K,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.