Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Black Semi Gloss

  • Mfr # D-100-HD-BLK-SG

  • Zoro # G1742172


product price: $1,314.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
61.125"
Includes
Safety Restraint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-100-HD-BLK-SG
Zoro #
G1742172
UPC #
691215225373
Country of Origin
United States

Dimensions

Platform Length
61.125"
Overall Height
42-3/4"
Fork Pocket Width
7-1/2 in
Overall Length
61-1/8"
Overall Width
41-9/16"
Fork Pocket Height
2-1/2 in
Lip Height
42-3/4 in

Details

Material
Steel
Color
Semi Gloss Black
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Includes
Safety Restraint
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Dump Angle
76 Degrees
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Hopper Release
Bumper Release
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper,Hd,1 cu. yd.,6K,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.