Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Hunter Green

  • Mfr # D-100-HD-GRN-H

  • Zoro # G1742349


product price: $1,314.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Outside Width
42.5625"
Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
61.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-100-HD-GRN-H
Zoro #
G1742349
UPC #
691215225649
Country of Origin
United States

Dimensions

Outside Width
42.5625"
Platform Length
61.125"
Overall Width
41-9/16"
Overall Length
61-1/8"
Overall Height
42-3/4"
Fork Pocket Width
7-1/2 in
Fork Pocket Height
2-1/2 in
Lip Height
42-3/4 in

Details

Material
Steel
Color
Hunter Green
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Includes
Safety Restraint
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Dump Angle
76 Degrees
Volume Capacity
1 yd³
Hopper Release
Bumper Release
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper Hd,1 cu. yd.,6K,Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.