Zoro Homepage

Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb White

  • Mfr # D-100-HD-WHT

  • Zoro # G4990426


product price: $1,314.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
61.125"
Dump Angle
76 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-100-HD-WHT
Zoro #
G4990426
UPC #
691215079853
Country of Origin
United States

Dimensions

Platform Length
61.125"
Fork Pocket Width
7-1/2 in
Overall Length
61-1/8"
Fork Pocket Height
2-1/2 in
Overall Width
41-9/16"
Overall Height
42-3/4"
Lip Height
42-3/4 in

Details

Material
Steel
Color
White
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Dump Angle
76 Degrees
Hopper Release
Bumper Release
Includes
Safety Restraint
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper,HD,1 cu. yd.,6K,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.