Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Gray

  • Mfr # D-150-HD-GY-SG

  • Zoro # G4990198


product price: $1,262.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Outside Width
42.5625"
Material
Steel
Assembled
Yes
Platform Length
68.375"
Overall Length
68-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-150-HD-GY-SG
Zoro #
G4990198
UPC #
691215080002
Country of Origin
United States

Dimensions

Outside Width
42.5625"
Platform Length
68.375"
Overall Length
68-3/8"
Overall Width
43-9/16"
Fork Pocket Height
2-1/2 in
Fork Pocket Width
7-1/2 in
Overall Height
51-13/16"
Lip Height
51-13/16 in

Details

Material
Steel
Color
Battleship Gray
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Dump Angle
67 Degrees
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Volume Capacity
1.5 yd³
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Hopper Release
Bumper Release
Includes
Safety Restraint
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper,HD,1.5 cu. yd.,6K,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.