Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb White

  • Mfr # D-150-HD-WHT

  • Zoro # G4990161


product price: $1,096.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
White
Load Capacity
6000 lb
Assembled
Yes
Platform Length
68.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-150-HD-WHT
Zoro #
G4990161
UPC #
691215080033
Country of Origin
United States

Dimensions

Platform Length
68.375"
Overall Height
51-13/16"
Fork Pocket Height
2-1/2"
Overall Length
68-3/8"
Overall Width
43-9/16"
Fork Pocket Width
7-1/2"
Lip Height
51-13/16"

Details

Material
Steel
Color
White
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Cubic Yard Capacity
1-1/2 cu. yd.
Dump Angle
67 Degrees
Includes
Safety Restraint
Hopper Release
Bumper Release
Color - Hoppers and Cube Trucks
White
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Finish
Powder Coated
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Load Capacity - Hoppers and Cube Trucks
6000 lb.
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper,HD,1.5 cu. yd.,6K,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.