Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss
- Mfr # D-250-HD-BLK-SG
- Zoro # G1743073
product price:Â
$
1,742.99
/ea
Key Features
Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
68.375"
Overall Height
51-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-250-HD-BLK-SG
- Zoro #
- G1743073
- UPC #
- 691215225465
- Country of Origin
- United States
Dimensions
- Platform Length
- 68.375"
- Overall Height
- 51-3/4"
- Fork Pocket Width
- 7-1/2 in
- Overall Length
- 68-3/8"
- Fork Pocket Height
- 2-1/2 in
- Overall Width
- 69-9/16"
- Lip Height
- 51-3/4 in
Details
- Material
- Steel
- Color
- Semi Gloss Black
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Dump Angle
- 67 Degrees
- Hopper Release
- Bumper Release
- Includes
- Safety Restraint
- Standards
- OSHA: 29 CFR 1910.178(m)(5)(iii)
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,2.5 cu. yd.,6K,Blk
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.