Zoro Homepage
This item is Discontinued.
Vestil Heavy Duty Self-Dumping Hopper HOP-33-HD

Heavy Duty Self-Dumping Hopper (Discontinued)

  • Mfr # HOP-33-HD
  • Zoro # G5216045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOP-33-HD
Zoro #
G5216045
UPC #
691215023726
Country of Origin
United States

Dimensions

Platform Length
48.5"
Overall Width
30-3/4"
Overall Height
31-1/2"
Overall Length
48-1/2"

Details

Material
Steel
Color
Vista Green
Load Capacity
4000 lb
Item
Self Dumping Hopper
Assembled
Yes
Hopper Base
Stackable
Includes
Safety retaining chain secures unit to forklift
Container Material - Hoppers and Cube Trucks
Body: 7 ga. Steel; Base: 8 ga. Steel
Application
Self dumping hoppers are engineered to dump when the safety latch is tripped and to return to an upright locked position when empty.

Description

Item Heavy Duty Self-Dumping Hopper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.