Zoro Homepage
This item is Discontinued.
Vestil Heavy Duty Self-Dumping Hopper HOP-500-HD

Heavy Duty Self-Dumping Hopper (Discontinued)

  • Mfr # HOP-500-HD
  • Zoro # G5215038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOP-500-HD
Zoro #
G5215038
UPC #
691215023740
Country of Origin
United States

Dimensions

Platform Length
71.5"
Overall Height
59-1/2"
Fork Pocket Width
10-7/8 in
Fork Pocket Height
3-1/8 in
Overall Length
73-1/2"
Overall Width
105-1/2"
Lip Height
44 in

Details

Material
Steel
Color
Vista Green
Load Capacity
6000 lb
Item
Self Dumping Hopper with Caster Base
Assembled
Yes
Container Material - Hoppers and Cube Trucks
Body: 7 ga. Steel; Base: 0.25 ga. Steel
Includes
Safety retaining chain secures unit to forklift
Hopper Base
Structural
Application
Self dumping hoppers are engineered to dump when the safety latch is tripped and to return to an upright locked position when empty.

Description

Item Heavy Duty Self-Dumping Hopper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.