Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Steel Container Ramp, 84"

  • Mfr # SCR-84

  • Zoro # G7460321


product price: $3,366.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Steel Contain.er Ramps with Flip-Over Bridge
Load Capacity
15,000 lb.
Overall Length
98-1/8 in.
Overall Height
4-1/4 in.
Overall Width
88-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR-84
Zoro #
G7460321
UPC #
691215037150
Country of Origin
United States

Dimensions

Overall Length
98-1/8 in.
Overall Height
4-1/4 in.
Overall Width
88-1/2 in.
Usable Width
84 in.
Thickness
4-1/4 in.
Size
98.125 x 88.5 x 4.25
Overall Depth
98-1/8 in.

Details

Item
Heavy Duty Steel Container Ramp,84"
Dock Shelter Item
Steel Contain.er Ramps with Flip-Over Bridge
Load Capacity
15,000 lb.
Material
Steel
Color
Brown

Description

Heavy Duty Steel Container Ramp,84 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.