Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Steel Wheel Riser

  • Mfr # SWR-24-12-84

  • Zoro # G5217068


product price: $877.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
12.25
Overall Length
84 ft
Overall Width
38.5 ft
Load Capacity
40000
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWR-24-12-84
Zoro #
G5217068
UPC #
691215038430
Country of Origin
United States

Dimensions

Overall Height
12.25
Overall Length
84 ft
Overall Width
38.5 ft
Width
38.5
Height
12.25

Details

Load Capacity
40000
Material
Steel
Item
Heavy Duty Steel Wheel Riser

Description

Heavy Duty Steel Wheel Riser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.