Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Blue

  • Mfr # TDT-100-HD-BLUE

  • Zoro # G4980818


product price:  $931.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
43
Overall Length
73
Overall Width
32 in.
Color
Blue
Includes
Plastic Heavy Duty Tilt Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDT-100-HD-BLUE
Zoro #
G4980818
UPC #
691215104210
Country of Origin
China

Dimensions

Overall Height
43
Overall Length
73
Overall Width
32 in.

Details

Item
Heavy Duty Tilt Truck,1 cu.yd.,Blue
Color
Blue
Includes
Plastic Heavy Duty Tilt Truck
Number of Wheels
4
Capacity
2100 lb
Non-Marking
No
Assembled
No
Material
Plastic

Description

Heavy Duty Tilt Truck,1 cu.yd.,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.