Shop VESTIL
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Yellow
- Mfr # TDT-100-HD-YELLOW
- Zoro # G4980790
product price:Â
$
941.99
/ea
Key Features
Overall Height
43
Overall Length
73
Overall Width
32
Color
Yellow
Capacity
2100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDT-100-HD-YELLOW
- Zoro #
- G4980790
- UPC #
- 691215104234
- Country of Origin
- China
Dimensions
- Overall Height
- 43
- Overall Length
- 73
- Overall Width
- 32
- Caster Dia.
- (2)12"x2.5" & (2)5"x1.25"
Details
- Item
- HD Tilt Truck,1 cu.yd.,Yellow
- Color
- Yellow
- Capacity
- 2100 lb
- Non-Marking
- No
- Includes
- Plastic Heavy Duty Tilt Truck
- Number of Wheels
- 4
- Assembled
- No
- Material
- Plastic
Description
HD Tilt Truck,1 cu.yd.,Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.