Zoro Homepage
This item is Discontinued.
Vestil Heavy Duty Workspace Manual Turntable TT-18-CDPED

Heavy Duty Workspace Manual Turntable (Discontinued)

  • Mfr # TT-18-CDPED
  • Zoro # G0986128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-18-CDPED
Zoro #
G0986128
UPC #
691215044196
Country of Origin
United States

Dimensions

Height
23.25 in

Details

Item
Heavy Duty Workspace Manual Turntable
Load Capacity
300
Finish
Plastic/Paint
Color
Black/Blue
Material
Steel

Description

Heavy Duty Workspace Manual Turntable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.