
Heavy Duty Workspace Manual Turntable
Mfr # TT-18-CDPED
Zoro # G310927469
product price: $495.99
/pk 2, $248.00/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Load Capacity
300 lbs
Height
23.25 in
Color
Black/Blue
Overall Width
21.3125 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-18-CDPED
Zoro #
G310927469
UPC #
-
Country of Origin
United States
Dimensions
Height
23.25 in
Overall Width
21.3125 in
Overall Length
21.3125 in
Details
Load Capacity
300 lbs
Color
Black/Blue
Material
Steel
Description
Heavy Duty Workspace Manual Turntable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.